Friedrich Air Conditioning Uni-FitĀ® R-410A 9.4 EER Through the Wall Room Air Conditioner
FUSD30

DESCRIPTION

  • 24-hour timer
  • Auto restart
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Refrigerant: R-410A
  • Seacoast protection for corrosion resistance in harsh environments
  • Stale air exhaust
  • Uni-Fit series
  • Universal fit as small as 24" wide
  • Universal fit interior trim ring
  • Washable, antimicrobial air filter

BTU Cooling Rating:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
AMP 4.7, 5.2
Auto Switching Heat Cool No
Collection Uni-Fit®
Depth 20-1/8 in
ETL Listed No
Energy Star Compliant Yes
Fan Speeds 3
Green Energy Star, Yes
Height 14-3/8 in
Installation Type Through The Wall
MBH 10
Max CFM 285
Power Source Electric
Refrigerant R-410A
UL Listed No
Volts 208/230V
Watts 1060
Weight 78
Width 24 in