Trane 17-1/2 in. 1.5 Ton Downflow, Convertible and Horizontal Right Cased Coil for Heat Pump
T4PXCBDAC3HDA

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Tonnage:

Select
QUANTITY
1
SPECIFICATIONS
Application Heat Pump
BTU 18000
Coil Type Cased
Configuration Convertible, Downflow, Horizontal Right
Depth 21-1/2 in
Height 17-3/5 in
Liquid Line OD 3/8 in
MBH 18
Refrigerant R-410A
Tonnage 1.5 Tons
UL Listed No
Width 17-1/2 in