Schedule 40 Black Coated Plain End Seamless Carbon Steel Pipe
DBSPA106BDRLE

DESCRIPTION

SIZESKU PRICE
SPECIFICATIONS
ASTM Specifications ASTM A-106B
Coating Black
End Connection 1 Plain End
End Connection 2 Plain End
Material Carbon Steel
Pipe Tubing Size 4 in
Schedule Class 40
Type Seamless