Threaded 150# 304L Stainless Steel Coupling
IS4CT

DESCRIPTION

  • Manufacturer may vary by location
SIZESKU PRICE
1/8 in IS4CTCA $1.67
1/4 in IS4CTCB $1.98
3/8 in IS4CTCC $2.31
1/2 in IS4CTCD $3.27
3/4 in IS4CTCF $4.72
1 in IS4CTCG $7.17
1-1/4 in IS4CTCH $11.39
1-1/2 in IS4CTCJ $13.52
2 in IS4CTCK $19.06
2-1/2 in IS4CTCL $41.83
3 in IS4CTCM $54.08
4 in IS4CTCP $84.06
SPECIFICATIONS
End Connection 1 Threaded
End Connection 2 Threaded
End Connections Threaded
Fitting Size 1 1/8 in
Fitting Size 2 1/8 in
Fitting Sizes 1/8 in
Fitting Type Straight
Material Stainless Steel
Material Type 304L
Origin Global
Pressure Class 150#