Threaded Forged Steel Cap
FSTCAPE

DESCRIPTION

SIZESKU PRICE
SPECIFICATIONS
ASME Specifications ASME B16.11
ASTM Specifications ASTM A-105
Clean Bagged No
End Connection 1 Threaded
End Connections Threaded
Fitting Size 1 1 in
Fitting Sizes 1 in
Fitting Type Straight
Material Carbon Steel, Forged Steel
Pressure Class 3000#