2-1/2 in. 3000# Forged Steel Threadolet
TOLL

DESCRIPTION

SIZESKU PRICE
36 in - 10 in TOL3610L $74.74
3-1/2 in - 3 in TOLNML $74.74
5 in - 4 in TOLSPL $74.74
8 in - 6 in TOLXUL $74.74
SPECIFICATIONS
ASME Specifications ASME B31.4, ASME SA-105
ASTM Specifications ASTM A-105
Clean Bagged No
End Connection 1 Threaded
End Connections Threaded
Fits Pipe Size 3-1/2 in - 3 in
Fitting Type Threadolet
Material Carbon Steel, Forged Steel
Outlet Size In 2.5
Pressure Class 3000#