American Standard Town Square® Two Handle Bathtub & Shower Faucet in Polished Chrome Trim Only
AT555740

DESCRIPTION

  • Fits R520 or R540 thermostatic rough shower valve
  • Metal wall escutcheon
  • Metal handles
  • Less valve

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
ASSE Standards ASSE 1016
Application Residential
Brand Model Compatibility American Standard R530 Rough Valve
CSA Certified CSA B125.1
Collection Town Square®
End Connections NPT
Faucet Connection NPT
Faucet Height 9 in
Faucet Valve Type Tub & Shower Thermostatic Valve
Handle Type Lever
Height 9 in
IAPMO Listed No
Installation Type Wall Mount
Number of Handles Two Handle
Sink Installation Type Wall Mount
Sink Material Metal
Trim Only Yes
Valve Trim Type Thermostatic
Valve Type Tub & Shower Thermostatic Valve
WaterSense Labeled No
Width 10-2/5 in