PROSELECT® E-LiteĀ® 36 in x 40 in x 2 in Equipment Pad 360 lbs 2 in Plastic
PSCPE3640

DESCRIPTION

  • Uses stabilization pads, flanges and support ribs
  • Injection molded
  • For indoor and outdoor use

Thickness:

Select
QUANTITY
1
SPECIFICATIONS
Allowable Load 360 lbs
Collection E-Lite®
Height 2 in
Type PSCPE36402
Width 40 in