2 in. Schedule 10 316L Stainless Steel Weldolet
CLWOLS16LK

DESCRIPTION

SIZESKU PRICE
SPECIFICATIONS
Clean Bagged No
End Connection 1 Weld
End Connections Weld
Fits Pipe Size 3 in
Fitting Type Weldolet
Material Stainless Steel
Material Type 316L
Outlet Size In 2
Schedule Class 10S