Star Pipe Products Push-On Ductile Iron C153 Short Body Tee
IPOT

DESCRIPTION

SIZESKU PRICE
SPECIFICATIONS
ANSI Specifications ANSI A21.11
ASTM Specifications ASTM A-536
AWWA Specifications AWWA C-111
Clean Bagged No
Ductile Iron Class C153
End Connection 1 Push On
End Connection 2 Push On
End Connection 3 Push On
End Connections Push On
Fitting Size 1 6 in
Fitting Size 2 6 in
Fitting Size 3 6 in
Fitting Sizes 6 in
Fitting Type Straight
Material Ductile Iron
NSF Certified No