Victaulic FireLockā„¢ Style 10-C Grooved Ductile Iron 90 Degree Bend
VA0010UFL-NR

DESCRIPTION

  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • For coating options, download product submittal
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • Standard fitting pressure ratings conform to ratings of installed coupling
SIZESKU PRICE
SPECIFICATIONS
ANSI Specifications ANSI A21.10, ANSI B16.1, ANSI C606
ASTM Specifications ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
AWWA Specifications AWWA C-110, AWWA C-153, AWWA C-606
Clean Bagged No
Collection FireLock™ Style 10-C
End Connection 1 Grooved
End Connection 2 Grooved
End Connections Grooved
FM Approved No
Fitting Size 1 14 in
Fitting Size 2 14 in
Fitting Sizes 14 in
Fitting Type Straight
Length 14 in
Material Ductile Iron
NSF Certified Yes
NSF Specifications NSF 61
UL Listed No