Victaulic FireLockā„¢ Style 30-CR 10 x 10 x 4 in. Grooved Ductile Iron Reducing Tee
VAG30IFL-NR

DESCRIPTION

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Optional coatings include galvanized, organic zinc primer and bituminous
  • Regional availability, contact Victaulic for details
  • Regional availability, contact Victaulic for details
SIZESKU
10 in x 10 in x 4 in VAG11030IFL-NR
12 in x 12 in x 10 in VAG62030IFL-NR
SPECIFICATIONS
ANSI Specifications ANSI A21.10, ANSI B16.1, ANSI C606
ASTM Specifications ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
AWWA Specifications AWWA C-110, AWWA C-153, AWWA C-606
Clean Bagged No
Collection FireLock™ Style 30-CR
Ductile Iron Class C110
End Connection 2 Grooved
End Connection 3 Grooved
End Connections Grooved
FM Approved No
Fitting Size 2 10 in
Fitting Size 3 4 in
Fitting Type Reducing
NSF Certified Yes
NSF Specifications NSF 61