Victaulic Style 20-C Grooved Ductile Iron Tee
VAK20UHG-NR

DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • Standard fitting pressure ratings conform to ratings of installed coupling
SIZESKU PRICE
SPECIFICATIONS
ANSI Specifications ANSI A21.10, ANSI B16.1
ASTM Specifications ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
AWWA Specifications AWWA C-110, AWWA C-153, AWWA C-606
Clean Bagged No
Collection Style 20-C
End Connection 1 Grooved
End Connection 2 Grooved
End Connection 3 Grooved
End Connections Grooved
FM Approved No
Fitting Size 1 6 in
Fitting Size 2 6 in
Fitting Size 3 6 in
Fitting Sizes 6 in
Fitting Type Straight
Material Ductile Iron
NSF Certified Yes
NSF Specifications NSF 61
UL Listed No