Kallista Oneā„¢ Single Handle Joystick Handle Bar Faucet
KP2520500

DESCRIPTION

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
ASME Specifications ASME A112.18.1
Application Residential
CARB OTC LEED Compliant No
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Cartridge Type Ceramic Disc
Collection One™
Color Finish Gun Metal
Color Finish Category Greys
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Height 10-9/16 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Valve Type Ceramic Disc
Flow Rate 1.8 gpm
Handle Type Lever
Height 10-9/16 in
IAPMO Listed No
Material Brass
NSF Certified Yes
NSF Specifications NSF 61
Number of Handles Single Handle
Number of Holes 1 Hole
Spout Height 8-5/8 in
Spout Reach 5-15/16 in
Trim Only No
WaterSense Labeled No