Ford Meter Box Flared Copper Water Service Brass Tee
FT222NL

DESCRIPTION

SIZESKU PRICE
SPECIFICATIONS
End Connection 1 Flared Copper
End Connection 2 Flared Copper
End Connection 3 Flared Copper
End Connections Flared Copper
Fitting Size 1 1 in
Fitting Size 2 1 in
Fitting Size 3 1 in
Fitting Sizes 1 in
Fitting Type Straight
Lead Law Compliant Yes
Material Brass