Dornbracht USA Tara 24 in. Towel Bar
D83060892

DESCRIPTION

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CARB OTC LEED Compliant No
Collection Tara
Color Finish Matt Platinum
Color Finish Category Silver Tones
Height 2-4/25 in
IAPMO Listed No
Installation Type Wall Mount
Length 24 in
Mount Type Wall
Width 3-7/50 in