ROHL® Caswell™ 18 in. Towel Bar
RCA118

DESCRIPTION

  • Brass construction
  • Length can not be cut down
  • Mounting hardware included

Color/Finish

Starting at

$240.74 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CARB OTC LEED Compliant No
Collection Caswell™
Color Finish Polished Chrome
Color Finish Category Chromes
IAPMO Listed No
Installation Type Wall Mount
Length 18 in
Mount Type Wall