Kohler Wellworth® 1.28 gpf Elongated Toilet in White with Right-Hand Trip Lever
K3575-RA
DESCRIPTION
- Two piece toilet
- Elongated bowl offers added room and comfort
- Flow rate: 1.28 gpf
- Includes right-hand trip lever
- Combination consists of the Kohler® K-4436-RA tank and Kohler® K-4198 bowl
- Combination consists of the Kohler® K-4436-RA tank and Kohler® K-4198 bowl
- Coordinates with other products in the Wellworth® collection
Color/Finish
QUANTITY
1
SPECIFICATIONS | |
ADA Compliant | No |
Application | Residential |
BAA Compliant | No |
Bowl Only - FEI | No |
Bowl Shape | Elongated |
CEC Compliant | For Sale in CA |
CSA Certified | CSA B45.1 |
Collection | Wellworth® |
Flow Rate Range | 1.0 - 1.28 gpf |
Flush Type | Gravity |
GSA Approved | No |
Green | WaterSense, Yes |
Handle Type | Trip Lever |
Height | 28-1/4 in |
IAPMO Listed | No |
MA Approved | No |
Tank Only - FEI | No |
Toilet Rough-In | 12 in |
Toilet Type | Two Piece |
Toilet Urinal Outlet | Floor |
Trip Lever Location | Right-Hand |
WaterSense Labeled | Yes |
Width | 19-5/8 in |