ERB Safety Survivors® Safety Glasses
E1671

DESCRIPTION

  • 99% UV protection
  • Dual polycarbonate lenses
  • Lanyard included
  • Lightweight

Glasses Lens Color:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI/ISEA Z87.1
Collection Survivors®
Disposable No
Glasses Frame Color Black
Glasses Lens Color Indoor/Outdoor, Mirror
ISO Specifications ISO 9001:2015
Material Plastic
Material Type Polycarbonate