FNW 1 in. Brass Full Port Threaded 600# Ball Valve
FNW410AOH

DESCRIPTION

  • Threaded connection
  • 600 WOG
  • 150 WSP
  • Full port 4" valve is standard port
  • PTFE seats
  • Meets MSS SP-110 Standards
  • NSF 61-8 Certified
  • UL Approved (Up to 2")
  • FM and CSA approved (1/2" to 2" only)

Valve Size:

Select
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI Z21.15, ANSI-125, ANSI-842
ASTM Specifications ASTM B-124, ASTM B-584
CSA Certified CSA Class 3371-08, CSA Class 3371-10, CSA Class 3371-12, CSA Class 3371-88, CSA Class 3371-92, CSA Class 3371-94
End Connection 2 Threaded
End Connections Threaded
FM Approved Yes
Handle Material Steel
Handle Type Oval
IAPMO Listed No
MSS Specifications MSS SP-110
Maximum Pressure 150 WSP, 600 WOG
NSF Certified Yes
NSF Specifications NSF 61
UL Listed Yes
Valve Operator Oval Handle
Valve Port Opening Full Port
Valve Seat Material PTFE
Valve Stem Blowout-proof
Valve Type Ball Valve