Apollo Conbraco 76-100 Series CF8M Stainless Steel Standard Port FNPT 2000# Ball Valve
A76102450A

DESCRIPTION

Valve Size:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI 61
ASTM Specifications ASTM A-351
CSA Certified CSA CGA 3.16-M88
Collection 76-100 Series
End Connection 1 FNPT
End Connection 2 FNPT
End Connections FNPT
FM Approved No
IAPMO Listed No
MSS Specifications MSS SP-110
Material Stainless Steel
Material Type CF8M
Maximum Pressure 2000 psig
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Pressure Class 2000#
Recommended Valve Application Water
UL Listed No
Valve Body Style 2 piece
Valve Operator Lever Handle
Valve Port Opening Standard Port
Valve Seat Material RPTFE
Valve Size 1/2 in
Valve Stem Blowout-proof
Valve Type Ball Valve