Apollo Conbraco 86A-100 Series CF8M Stainless Steel Full Port NPT 1500# Ball Valve
A86A1004

DESCRIPTION

Valve Size:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
ASME Specifications ASME B1.20.1
ASTM Specifications ASTM A-276, ASTM A-351
Collection 86A-100 Series
End Connection 1 NPT
End Connection 2 NPT
End Connections NPT
FM Approved No
IAPMO Listed No
ISO Specifications ISO 5211
Lead Law Compliant Yes
Material Stainless Steel
Material Type CF8M
Maximum Pressure 1500 CWP
NSF Certified No
Pressure Class 1500#
UL Listed No
Valve Body Style 3 piece
Valve Operator Lever Handle
Valve Port Opening Full Port
Valve Size 3/8 in
Valve Type Ball Valve