Spirax Sarco Stainless Steel Full Port Clamp Ball Valve
S33852

DESCRIPTION

Valve Size:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
End Connection 1 Clamp
End Connection 2 Clamp
End Connections Clamp
FM Approved No
IAPMO Listed No
Material Stainless Steel
NSF Certified No
UL Listed No
Valve Body Style Ball
Valve Port Opening Full Port
Valve Size 1/2 in
Valve Type Ball Valve