Lenox T2™ Hacksaw Blade
L20142V032HEPK

DESCRIPTION

  • Bi-metal construction allows blades to bend and flex without breaking
  • Shatter resistant
  • Teeth per inch: 32

Teeth Per Inch:

Select
QUANTITY
10
SPECIFICATIONS
Application Cutting, Thin Metal
Blade Length 10 in
Blade Material Bi-metal
Blade Thickness In 0.025 in
Collection T2™
Package Quantity Pack of 10
Teeth Per Inch 32
Type L20142V032HEPK
Width 1/2 in