Spirax Sarco 125 psig Cast Iron Wye Strainer
S65

DESCRIPTION

Fitting Sizes:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI 250
Fitting Size 1 10 in
Fitting Size 2 10 in
Fitting Sizes 10 in
Material Cast Iron
NSF Certified No
Perforation Size 1/16 in
Pressure Class 125#
Strainer Type Wye
Valve Size 10 in