Apollo Conbraco Bronze FNPT Backflow Preventer
A4FPLF3AA

DESCRIPTION

  • Chloramine-resistant elastomers
  • Easily removable modular check valve cartridge
  • For residential fire sprinkler systems
  • Low Pressure loss
  • Made in the USA

Valve Size:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
End Connection 1 FNPT
End Connection 2 FNPT
End Connections FNPT
FM Approved No
IAPMO Listed No
Lead Law Compliant Yes
Material Bronze
NSF Certified No
Recommended Valve Application Water
UL Listed No
Valve Size 1 in
Valve Type Backflow Preventer