Apollo Conbraco 10 Series 3/4 in. Bronze MNPT x FNPT Relief Valve
A1041

DESCRIPTION

Pressure Class:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM B-584
Collection 10 Series
End Connection 1 MNPT
End Connection 2 FNPT
End Connections MNPT x FNPT
Material Bronze
Pressure Class 45#
Recommended Valve Application Water
Valve Size 3/4 in
Valve Type Relief Valve