B&K ProlineĀ® 1 in. Brass Full Port IPS Gate Valve
B1002NL

DESCRIPTION

Valve Size:

Select
QUANTITY
1
SPECIFICATIONS
Collection Proline®
End Connection 2 IPS
End Connections IPS
FM Approved No
Lead Law Compliant Yes
NSF Certified No
UL Listed No
Valve Port Opening Full Port
Valve Type Gate Valve