FNW 4-3/4 in. 150 psi Stainless Steel Knife Gate Valve Stem
FNW6500ST

DESCRIPTION

Valve Size:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI B16.5
ASME Specifications ASME B16.34
Brand Model Compatibility Figure 6500 Knife Gate Valves
MSS Specifications MSS SP-81
Material Stainless Steel
Maximum Pressure 150 psi
Product Type Stem
Recommended Valve Application Chemical, Petroleum, Pulp and Paper
Valve Operator Wheel Handle
Valve Seat Material Stainless Steel
Valve Size 2 in
Valve Stem Rising Valve Stem
Valve Type Knife Gate Valve