Delta Faucet Victorian® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
D3555MPUDST

DESCRIPTION

  • WaterSense certification promotes water conservation
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Includes matching finish metal pop-up drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 4-16 in. installation
  • Rigid spout
  • Assembled dimensions: 6 in. H x 1-1/2 in. D x 9 in. W

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Commercial
Bathroom Faucet Type Widespread
CEC Compliant For Sale in CA
CSA Certified Yes
Cartridge Type Washerless Stem
Center Size 4 in - 16 in
Collection Victorian®
Deck Plate Included No
Depth 6-1/5 in
End Connection 2 Compression
End Connections Compression
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Material Metal
Faucet Mount Widespread
Faucet Valve Type Washerless
Fitting Size 2 3/8 in
Flow Rate 1.2 gpm
GSA Approved No
Green WaterSense, Yes
Handle Material Metal
Handle Type Lever
Height 2 in
Lead Law Compliant Yes
Maximum Height 6 in
NSF Certified No
Number of Handles Two Handle
Number of Holes 3 Hole
Side Spray No
Spout Reach 5-13/100 in
Spout Type Rigid
Trim Only No
Type Faucet
WaterSense Labeled Yes
Weight 5.4
Width 9 in