Tribal Manufacturing PEX Coupling
TPEXLFC

DESCRIPTION

Fitting Sizes:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
CARB OTC LEED Compliant No
End Connection 1 PEX
End Connection 2 PEX
Fitting Size 1 1/2 in
Fitting Size 2 1/2 in
Fitting Sizes 1/2 in x 1/2 in
Fitting Type Straight
IAPMO Listed No
Material Brass
NSF Certified No