Capital Lighting Fixture 100W 1-Light Sconce in Polished Chrome
C1081132

DESCRIPTION

  • One light sconce in Chrome with Acid Washed glass
  • Dimensions: 5-1/2" W X 7-1/2" H X 8" Ext
  • Requires four 60W E26 medium bulbs
  • Backplate dimensions: 7.08''H x 5.31''W x 1''E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Bulb Type Incandescent
CSA Certified No
Depth 5-1/2 in
Dimmable Yes
ETL Listed No
Glass Type Acid Washed
Height 7-1/2 in
Indoor Outdoor Indoor
Installation Type Wall Mount
Light Bulb Base Type Medium E-26
Light Bulb Shape Code A19
Lighting Direction Up/Down Lighting
Maximum Temperature 150
NEMA Specifications No
Number Of Lights 1
Power Source AC, Electric
UL Listed Suitable for Damp Locations
Volts 120V
Watts 100
Width 5-1/2 in
Wire Gauge 18 ga