Capital Lighting Fixture Baxter 100W 2-Light Vanity Fixture in Brushed Nickel
C8302128

DESCRIPTION

  • Two light vanity fixture in Brushed Nickel
  • Dimensions: 16-1/4" W x 11" H x 8" D
  • Requires two 100W E26 medium bulbs
  • Backplate dimensions: 5"W x 5"H x .86"E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Bulb Type Incandescent
CSA Certified No
Collection Baxter
Depth 16-1/4 in
Dimmable Yes
ETL Listed No
Glass Type Milk
Height 11 in
Indoor Outdoor Indoor
Installation Type Wall Mount
Light Bulb Base Type Medium E-26
Light Bulb Shape Code A19
Lighting Direction Down Lighting
Maximum Temperature 200
NEMA Specifications No
Number Of Lights 2
Power Source AC, Electric
UL Listed Suitable for Damp Locations
Volts 120V
Watts 100
Width 16-1/4 in
Wire Gauge 18 ga