American Standard HVAC 4YCC4 XB14c 14 SEER R-410A Single-Stage Spine Fin Convertible Propane or Natural Gas/Electric Packaged Unit
A4YCC4A1070A

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Tonnage:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
AMP 0.85, 1.65, 22.6, 4.1
BTU 30000
BTU Heat Rating 70000 Btu/h
CEC Compliant For Sale in CA
Collection 4YCC4 XB14c
Compressor Type Scroll
Configuration Convertible
Decibel Rating dB 69.3 dB
Depth 42 in
Energy Star Compliant No
Fuel Type Natural Gas, Propane
Height 36 in
Horsepower 1/34 hp
MBH 30
Max CFM 870
Phase Single Phase
Power Source Electric, Gas
Refrigerant R-410A
Stages Single
Tonnage 2.5 Tons
UL Listed Yes
Volts 208/230V
Weight 377
Width 49 in