Goodman GPD14 Series R-410A Single-Stage Aluminum Fin Multi-Position Natural Gas/Electric Packaged Unit
GGPD14080M41

DESCRIPTION

  • AHRI Certified
  • Combines cooling with heat pump and gas heating for optimal year-long performance
  • Direct spark ignition system includes a microprocessor-based control for the entire ignition sequence
  • Durable and corrosion-resistant T-140 aluminized-steel tubular heat exchanger
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy-duty aluminized-steel dual-diameter and tubular heat exchanger
  • Loss-of-charge protection
  • Multi-speed ECM indoor blower motor
  • Power-assisted combustion
  • Two-stage gas valve and natural gas with easy conversion to propane with accessory kit

Tonnage:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
AMP 17.5, 21, 35
BTU 80000
BTU Heat Rating 65000 Btu/h
Blower Type Multispeed
CEC Compliant For Sale in CA
CFM 835
Collection GPD14 Series
Compressor Type Scroll
Configuration Multi
Decibel Rating dB 76 dB
Depth 51 in
ETL Listed Yes
Energy Star Compliant No
Fuel Type Natural Gas
Height 34-3/4 in
Horsepower 1/2 hp
ISO Specifications Yes
Ignition System Direct Spark Ignition
Liquid Line OD 3/8 in
MBH 80
Max CFM 1030
Maximum Airflow 1141
Phase Single Phase
Power Source Electric, Gas
Pump Motor Type ECM
Refrigerant R-410A
Stages 1H/1C
Suction Line OD 7/8 in
Tonnage 2.5 Tons
UL Listed No
Volts 208/230V
Weight 420
Width 47 in