Milwaukee Valve CL Series 2-1/2 in. Cast Iron EPDM Lever Handle Butterfly Valve
MCL223E

DESCRIPTION

  • Bi-directional dead end service
  • Aluminum bronze disc
  • EPDM liner

Valve Size:

Select
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI 372
ASTM Specifications ASTM A-126, ASTM B-148
Collection CL Series
End Connection 2 Flanged
End Connections Flanged
FM Approved No
Lead Law Compliant Yes
MSS Specifications MSS SP-67
Maximum Pressure 200 psi
NSF Certified Yes
NSF Specifications NSF 372
Type MCL223EL
UL Listed No
Valve Disc Material Aluminum Bronze
Valve Operator Lever Handle
Valve Seat Material EPDM
Valve Type Butterfly Valve
Width 5-1/2 in