PROFLO® 2-1/2 in. Pressure Gauge
PFPGL

DESCRIPTION

  • Dual scale (psi/kPa)
  • Face size: 2-1/2"
  • For non-potable use
  • Steel case

High Pressure:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
Diameter 2-1/2 in
End Connection 1 NPT
Fitting Size 1 1/4 in
Fitting Sizes 1/4 in
High Pressure 30
Material Brass
Maximum Temperature 158
NSF Certified No
Temperature Range -20 to 60 Deg C (-4 to 140 Deg F)