PROSELECT® ProSelectâ„¢ 1/2 in. x 7mm Self Piercing Screw 1000 Pack
PSZIP71000

DESCRIPTION

  • Self-piercing screws
  • IHWH slot
  • Axial load is 13.6 kg
  • Driving speed is 2,500 rpm
  • Zinc plated
  • De-hydrogen embrittlement

Length:

Select
QUANTITY
1
SPECIFICATIONS
Collection ProSelect™
Grade 2
Head Style Hex
Package Quantity Pack of 1000
Screw Head Hex Head
Thread Size 7 in
Type Self Piercing Screw