Delta Faucet TrinsicĀ® Tub and Shower Thermostatic Valve Only Trim with Single Lever Handle in Polished Chrome
DT17T059

DESCRIPTION

  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
ASSE Standards ASSE 1016
Application Commercial
CSA Certified Yes
Collection Trinsic®
Faucet Height 6-1/2 in
Faucet Type Tub & Shower Faucet
Faucet Valve Type Tub & Shower Thermostatic Valve
Flow Rate 2 gpm
Green WaterSense, Yes
Handle Material Metal
Handle Type Lever
Height 2 in
Installation Type Wall Mount
Maximum Height 6-1/2 in
Maximum Pressure 80 psi
Number of Handles Two Handle
Side Spray No
Sink Installation Type Wall Mount
Sink Material Metal
Trim Only Yes
Type Faucet
Valve Trim Type Thermostatic
Valve Type Tub & Shower Thermostatic Valve
WaterSense Labeled Yes
Weight 2.946
Width 6-1/2 in