ITW Buildex Sammys® SWG Vertical Threaded Rod Anchor for Wood
B80257

DESCRIPTION

  • Allows engineering of systems with fewer attachment points
  • Ensures correct installation torque
  • Holds from 210-2275 lbs
  • One step installation process, no predrilling required
  • Reduces installation time and cost
  • Reduces occurrences of fastener failure due to over driving

Length:

Select
Call for Pricing
QUANTITY
25
SPECIFICATIONS
Coating Blue Climaseal™
Collection Sammys® SWG
Grade C
Length 1 in
Material Steel
Rod Size In 3/8 in