Ford Meter Box 2-1/2 in. Repair Clamp 3.00 - 2.70 in.
FF1300

DESCRIPTION

Length:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
Fits Pipe Size 2-1/2 in
Length 7-1/2 in
Material Ductile Iron, Stainless Steel
Material Type 304L
Range in 3 in - 2.7 in