PROSELECT® ProSelectâ„¢ 1 in. x 10mm Self Tapping Screw 100 Pack
PSBIT10100

DESCRIPTION

  • Hex head self tapping screw with a #2 point
  • Zinc plated
  • De-hydrogen embrittlement
  • SAE C1018/C1022
  • Driving speed: 2,500 rpm
  • Axial load is 30 lb

Length:

Select
QUANTITY
1
SPECIFICATIONS
Collection ProSelect™
Grade 2
Head Style Hex
Package Quantity Pack of 100
Screw Head Hex Head
Thread Size 10 in
Type Self Tapping Screw