Moen Brantford 12 in. Grab Bar in Polished Chrome
CSIYG2212

DESCRIPTION

  • Secure Mount™
  • Concealed screw

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Collection Brantford
Diameter 1-3/4 in
IAPMO Listed No
Type MYG2212CH
Weight Capacity 500