JACUZZI® AccuPro Jet Trim Ring in Brushed Nickel
JGU458

DESCRIPTION

Fits Pipe Size:

Select
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection AccuPro
GSA Approved No
Height 4/5 in
IAPMO Listed No
Product Type Trim Kit
Type Trim Kit
WaterSense Labeled No
Width 2-3/4 in