Jacuzzi Riva® 72 x 42 in. Acrylic Oval Drop-In or Undermount Whirlpool Bathtub with Right Drain and J2 Basic Control
JRIV7242WRL2XX

DESCRIPTION

  • Customizable intensity and directionality
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • Original JACUZZI invented optimal air and water therapy

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
AMP 15
ANSI Specifications Yes
ASME Specifications Yes
CARB OTC LEED Compliant No
CSA Certified Yes
Capacity 89 gal
Collection Riva®
Color Finish White
Color Finish Category Whites
Configuration Whirlpool
Depth 21-1/4 in
Drain Location End
Height 20-1/2 in
IAPMO Listed Yes
Installation Type Drop-in, Undermount
Length 72 in
Material Acrylic
NSF Specifications Yes
Number Of Jets 8
Tub Depth 21-1/4 in
UL Listed No
Volts 120V
Watts 800
Weight 131
Width 42 in