Phifer 30 in. Screen in Grey
P3002

DESCRIPTION

  • Offers good outward visibility
  • Will not rust, corrode or stain
  • Made in the USA

Width:

Select
QUANTITY
1
SPECIFICATIONS
Application Doors, Windows
Installation Type Vertical Mount
Mesh Size 18 x 16
Type P3002197
Width 30 in