2 x 3 in. Threaded x Plain End Extra Heavy Carbon Steel Nipple
BXNTOEK

DESCRIPTION

Length:

Select
QUANTITY
1
SPECIFICATIONS
Clean Bagged No
Coating Black
End Connection 2 Plain End
End Connections Threaded x Plain End
Fitting Size 2 2 in
Fitting Type Straight