1-1/2 in. Threaded 150# Street 304 Stainless Steel 90 Degree Elbow
DS4CTS9SP114

DESCRIPTION

SIZESKU
3/4 in DS4CTS9SP114F
1 in DS4CTS9SP114G
1-1/4 in DS4CTS9SP114H
1-1/2 in DS4CTS9SP114J
2 in DS4CTS9SP114K
SPECIFICATIONS
Clean Bagged No
End Connection 2 Threaded
End Connections Threaded
FM Approved No
Fitting Size 2 1-1/2 in
Fitting Type Straight, Street
IAPMO Listed No
NSF Certified No
UL Listed No