Supco Therm-O-DiscĀ® 240V 290F General Purpose Thermostat Limit Control Switch
SL

DESCRIPTION

  • Welded construction for integrity of current carrying components
  • Open on rise
  • Quick disconnect, 1/4" terminals
  • Closes when temperature differential is reached
  • Electrical rating: 60T
  • UL® and CSA® approved

Maximum Temperature:

Select
QUANTITY
1
SPECIFICATIONS
AMP 60
Application HVAC/R Systems
CSA Certified Yes
Collection Therm-O-Disc®
Depth 3/4 in
Height 1-1/2 in
Indoor Outdoor Indoor
Maximum Temperature 290
Origin Global
Phase Single Phase
Power Source Electric
Temperature Range 250 to 290 Deg F
Type Thermostat
UL Listed Yes
Volts 120/240V