Supco Therm-O-DiscĀ® 240V Thermostat Limit Control
SSHL

DESCRIPTION

  • Open on rise
  • UL® and CSA® approved
  • Welded construction for integrity of current carrying components

Maximum Temperature:

Select

Starting at

$10.41 EACH
QUANTITY
1
SPECIFICATIONS
AMP 60
Application HVAC/R Systems
Brand Model Compatibility [delete]Universal
CSA Certified Yes
Collection Therm-O-Disc®
Color Finish Black
Color Finish Category Blacks
Depth 3/4 in
Height 1-1/4 in
Indoor Outdoor Indoor
Material Bi-metal
Maximum Temperature 120
Origin Global
Phase Single Phase
Power Source Electric
SCAQMD Compliant No
Temperature Range 110 to 120 Deg F
Type Thermostat
UL Listed Yes
Volts 120/240V